Thermostat Wire, CL2P - Plenum, 18/5 AWG, Natural, 250 Ft Rl

Item #: 203905
Cat #: 555050423
UPC: 029892355753
Sign In or Register to view pricing and more.
Documents & Guides
Thermostat Wire, Type CL2P - Plenum, 18/5 AWG, Solid, Copper, Natural, 250 Foot Reel, PVC Jacket, CMP/CL2P, Type CMP/FT6, NEC Article 725 & 800

Overview

Thermostat Wire, Type CL2P - Plenum, 18/5 AWG, Solid, Copper, Natural, 250 Foot Reel, PVC Jacket, CMP/CL2P, Type CMP/FT6, NEC Article 725 & 800
Also known as: 029892355753, 555050423

Specifications

Conductors: 5
Length: 250 ft
Gauge: 18
Volts AC: 150
Material: Copper
Color: White
Jacket: PP (Polypropylene)
Conductors: 5
Gauge: 18
Material: Copper
Jacket: PP (Polypropylene)
Length: 250 ft
Volts AC: 150
Color: White

Customer Reviews

No reviews for this product
(0)