Tube Cutter, 1/8" - 1-1/8"

Item #: 203887

Cat #: 21011TC138

UPC: 082472210118

Documents & Guides
Cutter; Tubing; Cutting Size: 1/8 1-3/8 In Tube Diameter; Number Of Wheels: 2
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cutter; Tubing; Cutting Size: 1/8 1-3/8 In Tube Diameter; Number Of Wheels: 2
WON′T WALK WHILE CUTTING Four roller tracking system keeps tube from threading PROFESSIONAL DEBURRING Cleanly and easily deburr pipes with the replaceable machinist′s reamer WILL NOT DAMAGE CUTTING WHEELS Full-stop feed system prevents wheels and rollers from coming into contact EASY TO USE Change out wheels quickly & easily CONVENIENT STORAGE Store an extra cutting wheel in the handle
Also known as: 082472210118, 21011TC138

Specifications

Diameter: 3/4 in, 1 1/8 in, 1/2 in, 1 in, 1/4 in, 1/8 in
Type: Tube Cutter
Diameter: 3/4 in, 1 1/8 in, 1/2 in, 1 in, 1/4 in, 1/8 in
Type: Tube Cutter

Customer Reviews

No reviews for this product
(0)