Two-Hole EMT Strap, 1", Steel

Item #: 203884

Cat #: THTW100S

UPC: 783126530179

Sign In or Register to view pricing and more.
Documents & Guides
Two-Hole EMT Strap, 1", Steel

Overview

Two-Hole EMT Strap, 1", Steel
Also known as: 783126530179, THTW100S

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)