Thermostat Wire, CL2P - Plenum, 18/3 AWG, Natural, 250 Ft Rl

Item #: 203880

Cat #: 555030523

UPC: 029892355579

Sign In or Register to view pricing and more.
Documents & Guides
Thermostat Wire, Type CL2P - Plenum, 18/3 AWG, Solid, Copper, Natural, 500 Foot Reel, PVC Jacket, CMP/CL2P, Type CMP/FT6, NEC Article 725 & 800, Baroplen

Overview

Thermostat Wire, Type CL2P - Plenum, 18/3 AWG, Solid, Copper, Natural, 500 Foot Reel, PVC Jacket, CMP/CL2P, Type CMP/FT6, NEC Article 725 & 800, Baroplen
Also known as: 029892355579, 555030523

Specifications

Gauge: 18
Length: 500 ft
Volts AC: 150
Conductors: 3
Material: Copper
Color: White
Jacket: PP (Polypropylene)
Gauge: 18
Volts AC: 150
Material: Copper
Jacket: PP (Polypropylene)
Length: 500 ft
Conductors: 3
Color: White

Customer Reviews

No reviews for this product
(0)