12" Low Profile, Tension Hacksaw w/ Blade

Item #: 203867

Cat #: 209205012

UPC: 082472209204

Documents & Guides
Hacksaw Frame; Low Profile; Blade Size: 12 In Length; Teeth Per Inch: 24tpi; Handle Material: Heavy-duty Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hacksaw Frame; Low Profile; Blade Size: 12 In Length; Teeth Per Inch: 24tpi; Handle Material: Heavy-duty Aluminum
HIGH TENSION Allows blade to tension up to 40,000 PSI, resulting in fast, straight cuts FITS INTO TIGHT SPOTS Low profile tip easily handles close-quarter cuts  MULTI-PURPOSE Mount blade at 45 degrees for flush cutting applications
Also known as: 082472209204, 209205012

Specifications

Type: Hacksaw, Saw, Low Profile
Length: 12 in
Type: Hacksaw, Saw, Low Profile
Length: 12 in

Customer Reviews

No reviews for this product
(0)