Lenox Reciprocating Blade, 6"x7/16"

Item #: 203832

Cat #: 20556676RC

UPC: 082472205565

Sign In or Register to view pricing and more.
Documents & Guides
Lenox; Blade; Tuff Tooth; Reciprocating; Length: 6 In; Width: 7/16 In; Thickness: 050 In; Teeth Per Inch: 6 Tpi; Material: Bi-metal

Overview

Lenox; Blade; Tuff Tooth; Reciprocating; Length: 6 In; Width: 7/16 In; Thickness: 050 In; Teeth Per Inch: 6 Tpi; Material: Bi-metal
POWER BLAST TECHNOLOGY™ INCREASE BLADE LIFE High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability LONGER BLADE LIFE & INCREASED VERSATILITY Patented T2™ Technology reduces cutting force on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials OPTIMIZED TOOTHFORMS FOR WOOD CUTTING Patented design for ultimate durability and speed when cutting clean wood or nail-embedded wood
Also known as: 082472205565, 20556676RC

Specifications

Type: Reciprocating Saw Blade, 6 TPI
Length: 6 in
Material: Steel
Type: Reciprocating Saw Blade, 6 TPI
Material: Steel
Length: 6 in

Customer Reviews

No reviews for this product
(0)