Soffit Vent, 4" or 5"

Item #: 203818

Cat #: UEV4

UPC: 650737710415

Documents & Guides
Soffit Vent, 4 or 5 Inch
Sign In or Register to view pricing and more.

Overview

Soffit Vent, 4 or 5 Inch
Also known as: 650737710415, UEV4

Specifications

Diameter: 5 in, 4 in
Color: White
Diameter: 5 in, 4 in
Color: White

Customer Reviews

No reviews for this product
(0)