LED Bullet Floodlight, Selectable Watt/Lumen/CCT, 120-277V, White

Item #: 2038118

Cat #: KT-FLED25PS-C1E-UNV-8CSB-VDIM-W

UPC: 843654141893

Documents & Guides
LED Bullet Floodlight, Selectable Watt: 25/20/15, Selectable Lumen, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, White Housing,
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Bullet Floodlight, Selectable Watt: 25/20/15, Selectable Lumen, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, White Housing,
Perfect in both residential and commercial applications, such as landscape, façade, accent, and flagpole lighting. Two optic lenses included in one box: - NEMA 4H x 4V - NEMA 3H x 3V
Also known as: 843654141893, KT-FLED25PS-C1E-UNV-8CSB-VDIM-W

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 20, 15, 25, Selectable
IP/NEMA Rating: IP65
Color: White
Mounting: Knuckle
Light Technology: LED
Lumens: Selectable
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
IP/NEMA Rating: IP65
Mounting: Knuckle
Lumens: Selectable
Wattage: 20, 15, 25, Selectable
Color: White
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)