Eaton 10250T pushbutton

Item #: 2037969

Cat #: 10250T597LED2A-1X

UPC: 782114713563

Sign In or Register to view pricing and more.
Documents & Guides
Eaton 30.5 mm Heavy-Duty Push-Pull,Assembled,Standard 40 mm Actuator (Lens),Red,Plastic Bus,1NO-1NC,Bayonet base,Illuminated,120 Vac Lamp,EMERGENCY STOP,LED, full voltage,24 Vac/Vdc Light Unit,Two-position,Main. Push/pull,10250T Series

Overview

Eaton 30.5 mm Heavy-Duty Push-Pull,Assembled,Standard 40 mm Actuator (Lens),Red,Plastic Bus,1NO-1NC,Bayonet base,Illuminated,120 Vac Lamp,EMERGENCY STOP,LED, full voltage,24 Vac/Vdc Light Unit,Two-position,Main. Push/pull,10250T Series
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782114713563, 10250T597LED2A-1X

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)