16 AWG MTW Stranded Copper, Blue, 500'

Item #: 203784

Cat #: 411020506

UPC: 029892252779

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG, 30-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 500' Reel.

Overview

16 AWG, 30-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 500' Reel.
Also known as: 029892252779, 411020506

Specifications

Color: Blue
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Stranding: Stranded
Color: Blue
Jacket: PVC
Volts AC: 600
Gauge: 16
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)