Micro-Change Field Attachable Connector, Brass

Item #: 2037599
Cat #: 7A3007-31
UPC: 786788307202
Sign In or Register to view pricing and more.
Documents & Guides
Micro-Change Field Attachable Connector, M12, PG7 Cable Fitting, 90 Degree Angle Male, 4 Amp, 250 VAC/300 VDC, 3 Poles, Diameter: 3.30 - 6.60mm, 18 AWG, Brass

Overview

Micro-Change Field Attachable Connector, M12, PG7 Cable Fitting, 90 Degree Angle Male, 4 Amp, 250 VAC/300 VDC, 3 Poles, Diameter: 3.30 - 6.60mm, 18 AWG, Brass
Micro-Change connectors are designed to withstand harsh-industrial and weather environments with superior quality that assures very reliable connections for control elements in automated equipment. These high-quality connectors allow fast and simple replacement of sensors, encoders, switches and other input and output devices in industrial machinery. Available in 2- through 5-, 8- and 12-pole IEC compliant configurations, single- and dual-keyway designs, with straight and 90° plugs, the Micro-Change comprehensive offering provides a complete connectivity solution. With the introduction of Harsh Duty receptacles, Molex expands the applicability of M12 connectors to more demanding environments, Brad Micro-Change M12 Harsh-Duty Receptacles offer a sealed connection with superior EMI/RFI shielding in high-vibration systems, which makes them ideal for petrochemical, and commercial-vehicle Class 2 applications.
Also known as: 786788307202, 7A3007-31

Specifications

Poles: 3
Amps: 4
Volts AC: 250
Volts DC: 300
Type: Field Attachable Connector
Poles: 3
Volts AC: 250
Type: Field Attachable Connector
Amps: 4
Volts DC: 300

Customer Reviews

No reviews for this product
(0)