18 AWG TFFN Stranded Copper, Tan, 500'

Item #: 203734

Cat #: TFFN18STRTAN500RL

UPC: 98010022675

Sign In or Register to view pricing and more.
Documents & Guides
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Tan, 500 ft. Spool.

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Tan, 500 ft. Spool.
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 98010022675, TFFN18STRTAN500RL

Specifications

Gauge: 18
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Color: Tan
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Gauge: 18
Material: Copper
Conductors: 1
Jacket: Nylon
Package Type: Reel
Length: 500 ft
Volts AC: 600
Color: Tan
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)