1
more

Vinyl Electrical Tape, Super 33+, 2" x 36 yd, Black
Item #: 2037320
Cat #: 33+-2X36YD-1
UPC: 005112857726
Documents & Guides
Vinyl Electrical Tape, Super 33+, 2 Inch x 36 Yard, Black
Sign In or Register to view pricing and more.
No associated products found.
Overview
Vinyl Electrical Tape, Super 33+, 2 Inch x 36 Yard, Black
Scotch® Super 33+ Vinyl Electrical Tape is a 7 mil thick, premium grade tape that provides electrical insulation for all wires and cables rated up to 600V. The flame retardant tape withstands a temperature range of 0 to 221 °F ( 18 to 105 °C). It is compatible with solid dielectric cable insulation, synthetic cable insulations, jackets and splicing compounds.
Also known as: 005112857726, 33+-2X36YD-1
Specifications
Width: | 2 in |
Length: | 36 yd |
Material: | Vinyl |
Color: | Black |
Width: | 2 in |
Material: | Vinyl |
Length: | 36 yd |
Color: | Black |
Customer Reviews
No reviews for this product
(0)