
Wireway Tee, Type 1, 6" x 6", Steel, Gray
Item #: 203732
Cat #: 66-T
UPC: 782051109764
Documents & Guides
Wireway Tee, NEMA Type 1, Size: 6 x 6 Inch, Steel, Painted Powder Gray Finish
Sign In or Register to view pricing and more.
Overview
Wireway Tee, NEMA Type 1, Size: 6 x 6 Inch, Steel, Painted Powder Gray Finish
At Eaton, we believe that power is a fundamental partof just about everything people do. That’s why we’rededicated to helping our customers find new ways tomanage electrical, hydraulic and mechanical powermore efficiently, safely and sustainably. To improvepeople’s lives, the communities where we live andwork, and the planet our future generations dependupon. Because this is what really matters. And we’rehere to make sure it works.
Also known as: 782051109764, 66-T
Specifications
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Height: | 6 in |
Material: | Steel |
Width: | 6 in |
IP/NEMA Rating: | NEMA 1 |
Height: | 6 in |
Width: | 6 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)