25 Watt Bulb A19 Soft White - 2-Pk

Item #: 203728

Cat #: 25A/WL-120V-12/2-PS

UPC: 046677168681

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 25W, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 235, Color Temperature: 2700K, Rated Average Life: 3,000 Hrs. Color: Soft White. *Philips Part # 16868-2*

Overview

Incandescent Lamp, 25W, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 235, Color Temperature: 2700K, Rated Average Life: 3,000 Hrs. Color: Soft White. *Philips Part # 16868-2*
Philips DuraMax® Long Life Light Bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax products last longer than standard incandescent light bulbs. A wide assortment of shapes,sizes and wattages ensure that there is a DuraMax product to meet most basic lighting needs.
Also known as: 046677168681, 25A/WL-120V-12/2-PS

Specifications

Lumens: 235
Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Wattage: 25
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 235
Volts AC: 120
Wattage: 25
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)