This product has been discontinued.
Box Mounting Brackets, 4" and 4-11/16" Square, 3-Gang, Steel
Item #: 20371
Cat #: RBS16
UPC: 782856478164
Sign In or Register to view pricing and more.
Box mounting brackets. Between stud box mounting brackets - Mounts up to three 4" or 4 11/16" boxes/plaster rings, 16" bracket. Standard Packaging Quantity: 25.
Overview
Box mounting brackets. Between stud box mounting brackets - Mounts up to three 4" or 4 11/16" boxes/plaster rings, 16" bracket. Standard Packaging Quantity: 25.
Eliminates the need for an electrical box on low voltage applications Supports electrical boxes, plaster rings or low voltage devices from one bracket
Also known as: 782856478164, RBS16, Dip Bracket, headgasket, three box caddy, License Plate, Bracket 3B, Head Gaskets
Specifications
Material: | Steel |
Diameter: | 4 11/16 in, 4 in |
Material: | Steel |
Diameter: | 4 11/16 in, 4 in |
Customer Reviews
No reviews for this product
(0)