18 AWG TFFN, Pink, 500'

Item #: 203707

Cat #: TFFN18STRPNK500RL

UPC: 048243226658

Documents & Guides
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Pink, 500 ft. Spool.
Sign In or Register to view pricing and more.

No associated products found.

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Pink, 500 ft. Spool.
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 048243226658, TFFN18STRPNK500RL

Specifications

Gauge: 18 AWG
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Color: Pink
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Gauge: 18 AWG
Material: Copper
Conductors: 1
Jacket: Nylon
Package Type: Reel
Length: 500 ft
Volts AC: 600
Color: Pink
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)