This product may not be available in all locations.
2
more
Contactor, Definite Purpose, 60A, 600VAC, 120VAC Coil, 1PH, 2P
Item #: 203697
Cat #: 8910DPA62V02
UPC: 785901080824
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 60 Amp, 600 Volt AC, 120 Volt AC Coil, 1-Phase, 2-Pole, Normally Open Contacts
Overview
Contactor, Definite Purpose, 60 Amp, 600 Volt AC, 120 Volt AC Coil, 1-Phase, 2-Pole, Normally Open Contacts
Also known as: 785901080824, 8910DPA62V02
Specifications
Volts AC Control: | 120 |
Poles: | 2 |
Type: | Contactor, Definite Purpose |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 600 |
Amps: | 60 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Type: | Contactor, Definite Purpose |
Phase: | 1 |
Amps: | 60 |
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)