1
more

20W LED Security Light Camera, Brown
Item #: 2036963
Cat #: 65-902
UPC: 045923659706
Documents & Guides
Security Light Camera, 20 Watt, 120-240V, 1080p HD, 150° Viewing Angle, Infrared Night Vision, 270° Infrared PIR Motion Sensor, 2-Way Talk, Local Storage With Up To 128GB Micro SD Card (32GB Included), 1900 Lumens, 3000K, Adjustable Heads & Camera, IP65 Weatherproof, Brown
Sign In or Register to view pricing and more.
Overview
Security Light Camera, 20 Watt, 120-240V, 1080p HD, 150° Viewing Angle, Infrared Night Vision, 270° Infrared PIR Motion Sensor, 2-Way Talk, Local Storage With Up To 128GB Micro SD Card (32GB Included), 1900 Lumens, 3000K, Adjustable Heads & Camera, IP65 Weatherproof, Brown
Stay connected and feel protected with Satco's new LED security floodlights. Featuring a 1080p HD camera with a 150 degree viewing angle, two-way talk, infrared night detection and advanced motion detection settings, you can rest assured anytime, day or night. Set motion zones and the sensitivity of mobile alerts with this system. Using the Starfish app, get real time notifications of motion detection or check your motion recording history to see activity while you were asleep. Stay in the know and keep your household safe and protected with our SMART LED security floodlights. STARFISH is a leading technology that combines smart home security and lighting controls into one complete solution. With a growing line of security and lighting products, SATCO’s STARFISH products are the premier choice in building your smart home—all controlled by a single app
Also known as: 045923659706, 65-902
Specifications
Color Temperature: | 3000 (Warm White) |
Color: | Brown |
Lumens: | 1900 |
Volts AC: | 120, 240 |
Wattage: | 20 |
IP/NEMA Rating: | IP65 |
Type: | PIR Sensor |
Standards: | California Proposition 65 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Lumens: | 1900 |
Wattage: | 20 |
Type: | PIR Sensor |
Light Technology: | LED |
Color: | Brown |
Volts AC: | 120, 240 |
IP/NEMA Rating: | IP65 |
Standards: | California Proposition 65 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)