1
more

20W LED Security Light Camera, White
Item #: 2036962
Cat #: 65-900
UPC: 045923659683
Documents & Guides
Outdoor SMART Security Camera: Starfish enabled; 20 Watt, 1900 Lumens (Dimmable w/ Starfish App), 3000K,120-240V, 1080p HD, 150° Viewing Angle, Infrared Night Vision, 270° Infrared PIR Motion Sensor, 2-Way Talk, Local Storage With Up To 128GB Micro SD Card (32GB Included), Adjustable Heads & Camera, IP65 Weatherproof, White. * NUVO 65-900 *
Sign In or Register to view pricing and more.
Overview
Outdoor SMART Security Camera: Starfish enabled; 20 Watt, 1900 Lumens (Dimmable w/ Starfish App), 3000K,120-240V, 1080p HD, 150° Viewing Angle, Infrared Night Vision, 270° Infrared PIR Motion Sensor, 2-Way Talk, Local Storage With Up To 128GB Micro SD Card (32GB Included), Adjustable Heads & Camera, IP65 Weatherproof, White. * NUVO 65-900 *
Stay connected and feel protected with Satco's new LED security floodlights. Featuring a 1080p HD camera with a 150 degree viewing angle, two-way talk, infrared night detection and advanced motion detection settings, you can rest assured anytime, day or night. Set motion zones and the sensitivity of mobile alerts with this system. Using the Starfish app, get real time notifications of motion detection or check your motion recording history to see activity while you were asleep. Stay in the know and keep your household safe and protected with our SMART LED security floodlights. STARFISH is a leading technology that combines smart home security and lighting controls into one complete solution. With a growing line of security and lighting products, SATCO’s STARFISH products are the premier choice in building your smart home—all controlled by a single app
Also known as: 045923659683, 65-900
Specifications
Color Temperature: | 3000 (Warm White) |
Lumens: | 1900 |
Type: | 1080p HD, PIR Sensor |
Wattage: | 20 |
IP/NEMA Rating: | IP65 |
Color: | White |
Standards: | California Proposition 65 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 3000 (Warm White) |
Type: | 1080p HD, PIR Sensor |
IP/NEMA Rating: | IP65 |
Standards: | California Proposition 65 |
Dimmable: | Yes |
Lumens: | 1900 |
Wattage: | 20 |
Color: | White |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)