Self-Drilling and Tapping Screw, #8-36, 1/2", Wafer Head

Item #: 203684

Cat #: JWDS1C

UPC: 639720804140

Documents & Guides
Self-Drilling and Tapping Screw, #8-36, 1/2 Inch, Wafer Head, Phillips, Steel, Zinc Plated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Self-Drilling and Tapping Screw, #8-36, 1/2 Inch, Wafer Head, Phillips, Steel, Zinc Plated
These tapping screws feature spaced threads and a drill point which drills its own hole. They can be used to attach plywood, soft woods, or composition board to metal, or attaching metal to metal. The large diameter head provides more surface area for holding, which is ideal for fastening metal lath to metal studs, up to 12 gauge thickness.
Also known as: 639720804140, JWDS1C

Specifications

Screw Head: Wafer
Length: 1/2 in
Drive: Phillips
Material: Steel
Size: # 8
Finish: Zinc
Package Type: Jar
Screw Head: Wafer
Drive: Phillips
Size: # 8
Package Type: Jar
Length: 1/2 in
Material: Steel
Finish: Zinc

Customer Reviews

No reviews for this product
(0)