18 AWG TFFN, Gray, 500'

Item #: 203678

Cat #: TFFN18STRGRY500RL

UPC: 048243226603

Documents & Guides
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Gray, 500 ft. Spool.
Sign In or Register to view pricing and more.

No associated products found.

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Gray, 500 ft. Spool.
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 048243226603, TFFN18STRGRY500RL

Specifications

Gauge: 18 AWG
Length: 500 ft
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Gauge: 18 AWG
Material: Copper
Volts AC: 600
Jacket: Nylon
Package Type: Reel
Length: 500 ft
Color: Gray
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)