14/2 SOLID

Item #: 203675

Cat #: MCAPAL142SOLWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCAPAL142SOLWG250CL 14/2 SOLID

Overview

BX MCAPAL142SOLWG250CL 14/2 SOLID
Also known as: MCAPAL142SOLWG250CL

Specifications

Length: 250 ft
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 14
Stranding: Solid
Package Type: Coil
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 2
Jacket: Aluminum
Gauge: 14
Package Type: Coil

Customer Reviews

No reviews for this product
(0)