
In-Sure® Push-In Wire Conn, 39 3-Port Blue, 50/Box
Item #: 203673
Cat #: 30-1039
UPC: 783250693641
Documents & Guides
Push-In Wire Connector, 3-Ports, 600V, Conductor Range: 14 to 10 AWG, Color: Blue. Package of 50.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Push-In Wire Connector, 3-Ports, 600V, Conductor Range: 14 to 10 AWG, Color: Blue. Package of 50.
Strip, push, connect – the fastest way to make a connection. The In-Sure® Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch circuit wiring application where a traditional twist-on wire connector would be used. Simply push the wire in – the low insertion force makes it easy. The color-coded shell allows for quick identification of port configuration while the clear polycarbonate housing allows for visual verification of every connection. The ergonomic design is easier to grip which means more comfortable push-in connections. The compact size makes for easy installations in even the tightest spots or shallow boxes, and the tough, flame-retardant shell stands up to the harshest environments.
Also known as: 783250693641, 30-1039
Specifications
Color: | Blue |
Volts AC: | 600 |
Material: | Nylon |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 14 - 10 |
Color: | Blue |
Material: | Nylon |
Allowable Gauge Range: | 14 - 10 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)