9PX UPS, Network Card, 6U, 11 kVA, 10 kW, Hardwired Input, Outputs: (3) L6-30R, 208VAC

Item #: 2036706

Cat #: 9PX11K

UPC: 743172043511

Sign In or Register to view pricing and more.
Documents & Guides
9PX UPS, Network Card Included, 6U, 11 kVA, 10 kW, Hardwired Input, Outputs: (3) L6-30R, Hardwired, 208 Volt AC

Overview

9PX UPS, Network Card Included, 6U, 11 kVA, 10 kW, Hardwired Input, Outputs: (3) L6-30R, Hardwired, 208 Volt AC
The Eaton 9PX is a proven, best-in-class online double-conversion rackmount/tower UPS. The 9PX UPS features ABM technology, which extends battery service life up to 50 percent, and offers flexibility in battery types with nine models offering lithium-ion batteries. Select 9PX UPS models are bundled with the  Eaton Gigabit Network card , the first in the industry to comply with both UL and IEC cybersecurity standards. To complete your backup power solution, pair your 9PX with the  Brightlayer Data Centers suite  for seamless management of your connected equipment.
Also known as: 743172043511, 9PX11K

Specifications

Wattage: 1 kW
Mounting: Tower, Rack
Type: Uninterruptible Power Supply
Volts AC: 208
Wattage: 1 kW
Type: Uninterruptible Power Supply
Mounting: Tower, Rack
Volts AC: 208

Customer Reviews

No reviews for this product
(0)