18 AWG TFFN, Purple, 500'

Item #: 203653

Cat #: TFFN18STRPUR500RL

UPC: 048243226559

Sign In or Register to view pricing and more.
Documents & Guides
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Purple, 500 ft. Spool.

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Purple, 500 ft. Spool.
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 048243226559, TFFN18STRPUR500RL

Specifications

Gauge: 18
Length: 500 ft
Color: Purple
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Gauge: 18
Color: Purple
Volts AC: 600
Jacket: Nylon
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)