Halogen Reflector Lamp, PAR30S, 50W, 120V, FL25
Item #: 203650
Cat #: 50PAR30S/IRC+/FL25-120V-15PK
UPC: 046677145002
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Reflector Lamp, 50W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 900, Color Temperature: 2740K, Beam Angle: 25°, Rated Average Life: 4,200 Hrs. *Philips Part # 14500-3*
Overview
Halogen Reflector Lamp, 50W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 900, Color Temperature: 2740K, Beam Angle: 25°, Rated Average Life: 4,200 Hrs. *Philips Part # 14500-3*
Also known as: 046677145002, 50PAR30S/IRC+/FL25-120V-15PK
Specifications
Shape: | PAR30S (Sealed Beam Short) |
Base: | Medium Screw (E26) |
Lumens: | 970, 900 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2740 (Warm White) |
Wattage: | 50 |
Light Technology: | Halogen |
Angle: | 25° |
Shape: | PAR30S (Sealed Beam Short) |
Lumens: | 970, 900 |
Color Rendering Index (CRI): | 100 |
Wattage: | 50 |
Angle: | 25° |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Temperature: | 2740 (Warm White) |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)