OnQ 26TE24-LA 2 4W TELEL OUTLETS SI

Item #: 203645

Cat #: 26TE24LA

UPC: 785007026146

Sign In or Register to view pricing and more.
Documents & Guides
PS 26TE24-LA 2 4W TELEL OUTLETS

Overview

PS 26TE24-LA 2 4W TELEL OUTLETS
Also known as: 785007026146, 26TE24LA

Specifications

Color: Light Almond
Material: Thermoplastic
Gangs: 1
Mounting: Wall
Color: Light Almond
Gangs: 1
Material: Thermoplastic
Mounting: Wall

Customer Reviews

No reviews for this product
(0)