Wireway, Type 1, Screw Cover, 10" x 10" x 24", Steel, Gray, No KOs

Item #: 20364

Cat #: F1010T124GVP

UPC: 783510363390

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 10 Inch Wide, 10 Inch Deep, 2 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, NO KNOCKOUTS

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 10 Inch Wide, 10 Inch Deep, 2 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, NO KNOCKOUTS
Also known as: 783510363390, F1010T124GVP

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Length: 24 in
Width: 10 in
Material: Steel
Height: 10 in
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Length: 24 in
Material: Steel
Number of Knockouts: 0
Color: Gray
Width: 10 in
Height: 10 in
Knockouts: No

Customer Reviews

No reviews for this product
(0)