10-32 X 1 ROUND HEAD COMBINATI

Item #: 203636

Cat #: JRM98

UPC: 639720800531

Sign In or Register to view pricing and more.
Documents & Guides
10-32 X 1 ROUND HEAD COMBINATI

Overview

10-32 X 1 ROUND HEAD COMBINATI
Also known as: 639720800531, JRM98

Specifications

Size: 10-32
Length: 1 in
Material: Steel
Finish: Zinc Plated
Size: 10-32
Material: Steel
Length: 1 in
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)