
18 AWG TFFN, Brown, 500'
Item #: 203624
Cat #: TFFN18STRBRN500RL
UPC: 048243226504
Documents & Guides
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Brown, 500 ft. Spool.
Sign In or Register to view pricing and more.
Overview
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Brown, 500 ft. Spool.
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 048243226504, TFFN18STRBRN500RL
Specifications
Color: | Brown |
Gauge: | 18 AWG |
Length: | 500 ft |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | Nylon |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Brown |
Length: | 500 ft |
Volts AC: | 600 |
Jacket: | Nylon |
Package Type: | Reel |
Gauge: | 18 AWG |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)