Data / Voice Cable, CAT6, Plenum, White, 1000' Box

Item #: 203621

Cat #: C6CMPWHT1000BX

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Data / Voice Cable, CAT6, Plenum, White, 1000' Box

Overview

Data / Voice Cable, CAT6, Plenum, White, 1000' Box
Category 6 cable, commonly called Cat 6, is a twisted pair network cable that is used for 10BASE-T or Ethernet. 100BASE-TX or Fast Ethernet, 1000BASE-T or Gigabit Ethernet (GbE) and 10BASE-T or 10-Gigabit Ethernet (10-GbE) networks.
Also known as: C6CMPWHT1000BX

Specifications

Gauge: 23
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Color: White
Shielding: Unshielded
Gauge: 23
Length: 1000 ft
Conductors: 4 Pair
Color: White
Volts AC: 300
Material: Copper
Jacket: Plenum
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)