Standard Cable Tie, 7.31 IN L x 0.184 IN W x 0.043 IN THK, Nylon/Po

Item #: 20362

Cat #: TY25MX

UPC: 786210824673

Sign In or Register to view pricing and more.
Documents & Guides
Standard Cable Tie, 7.31 IN L x 0.184 IN W x 0.043 IN THK, Nylon/Polyamide 6.6

Overview

Standard Cable Tie, 7.31 IN L x 0.184 IN W x 0.043 IN THK, Nylon/Polyamide 6.6
Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.
Also known as: 786210824673, TY25MX, Solar Tie

Specifications

Width: 0.190 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.310 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 7.310 in
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)