25 Watt Bulb A19 Transparent Blue

Item #: 203603

Cat #: 25A/TB-120V-6/1-TP

UPC: 046677144203

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 25W, 120V, Bulb: A19, Base: Medium Screw (E26), Color Temperature: 2700K, Rated Average Life: 3,000 Hrs. Color: Transparent Blue. *Philips Part # 427567, Old #14420-4*

Overview

Incandescent Lamp, 25W, 120V, Bulb: A19, Base: Medium Screw (E26), Color Temperature: 2700K, Rated Average Life: 3,000 Hrs. Color: Transparent Blue. *Philips Part # 427567, Old #14420-4*
Also known as: 046677144203, 25A/TB-120V-6/1-TP

Specifications

Base: Medium Screw (E26)
Color: Blue
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Color: Blue
Wattage: 25
Shape: A19 (Arbitrary)
Light Technology: Incandescent

Customer Reviews

4 Overall
(1)
4/5
Anonymous - Hillsboro on 06/28/2016
Super cool Holiday Bulb
Great bulb everyone needs some color