17W CFL Retrofit LED Lamp, 40K

Item #: 2035993

Cat #: KT-LED17PLL-22GC-840-D/G2

UPC: 843654131122

Documents & Guides
LED Tube, PLL, 22 Inch, 17 Watt, 2200 Lumen, 4000K, 80 CRI, 120-277 Volt, Non-Dimmable, 2G11 Base
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Tube, PLL, 22 Inch, 17 Watt, 2200 Lumen, 4000K, 80 CRI, 120-277 Volt, Non-Dimmable, 2G11 Base
Replacement for conventional fluorescent lamp
Also known as: 843654131122, KT-LED17PLL-22GC-840-D/G2

Specifications

Shape: PL-L (Twin Tube Long)
Color Temperature: 4000 (Cool White)
Lumens: 2200
Length: 22 in
Wattage: 17
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Base: 4-Pin (2G11)
Volts AC Range: 120 - 277
Shape: PL-L (Twin Tube Long)
Lumens: 2200
Wattage: 17
Light Technology: LED
Base: 4-Pin (2G11)
Color Temperature: 4000 (Cool White)
Length: 22 in
Color Rendering Index (CRI): 80
Dimmable: No
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)