Wireway End, Flush Cover, Type 1, 4" x 4", Steel

Item #: 203593

Cat #: 44-SCF

UPC: 782051109436

Documents & Guides
Wireway End, Flush Cover, 4 x 4 Inch, Steel, Gray Acrylic Electrocoat Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway End, Flush Cover, 4 x 4 Inch, Steel, Gray Acrylic Electrocoat Finish
Also known as: 782051109436, 44-SCF

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)