20V MAX* 550 PSI Cordless Power Cleaner (Bare Tool)
Item #: 2035769
Cat #: DCPW550B
UPC: 885911716369
Sign In or Register to view pricing and more.
Documents & Guides
20V MAX* 550 PSI Cordless Power Cleaner (Bare Tool), Includes: (1) DCPW550 Power Cleaner, (1) Long Wand With Quick Connect, (1) Turbo Nozzle (1) 15° Nozzle (1) 25° Nozzle (1) 40° Nozzle (1) Soap Bottle, (1) Suction Hose, (1) Quick Connect Hose Adaptor & (1) Storage Bag ***Battery & Charger Sold Separately***
Overview
20V MAX* 550 PSI Cordless Power Cleaner (Bare Tool), Includes: (1) DCPW550 Power Cleaner, (1) Long Wand With Quick Connect, (1) Turbo Nozzle (1) 15° Nozzle (1) 25° Nozzle (1) 40° Nozzle (1) Soap Bottle, (1) Suction Hose, (1) Quick Connect Hose Adaptor & (1) Storage Bag ***Battery & Charger Sold Separately***
For portable cleaning on the jobsite or at home with 10X the cleaning power of a garden hose†, the DEWALT 20V MAX* Power Cleaner is the ideal choice. This versatile tool can draw from any fresh water source with an included suction hose for when a garden hose is not easily accessible. The power cleaner can also be hooked up to your garden hose at home or on the jobsite with the convenient quick connect adaptor. Conveniently clean your tools and equipment as well as decks, boats, outdoor furniture, and vehicles with this all-in-one device. Find the right stream for the job with 4 nozzles included that can all be stored on the unit, plus a soap bottle to efficiently tackle a variety of cleaning tasks. Part of the 20V MAX* DEWALT system, this tool is a great addition to the professional’s collection.
Also known as: 885911716369, DCPW550B
Specifications
Volts AC: | 20 |
Volts AC: | 20 |
Customer Reviews
No reviews for this product
(0)