Halogen Bulb, MR16, 20W, 103V, 25 Degree Beam

Item #: 203568

Cat #: MC-CDM-RM-20W/830-GX10-MR16-25D

UPC: 046677404970

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Bulb, MR16, Twistlock, 20 Watt, 103V, GX10 Base, 25 Degree Beam, 3000K, 87 CRI

Overview

Halogen Bulb, MR16, Twistlock, 20 Watt, 103V, GX10 Base, 25 Degree Beam, 3000K, 87 CRI
Also known as: 046677404970, MC-CDM-RM-20W/830-GX10-MR16-25D

Specifications

Color Rendering Index (CRI): 87
Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Wattage: 20
Lumens: 1060
Light Technology: Halogen
Base: 2-Pin Twist Lock (GX10)
Angle: 25°
Color Rendering Index (CRI): 87
Color Temperature: 3000 (Warm White)
Lumens: 1060
Base: 2-Pin Twist Lock (GX10)
Shape: MR16 (Mini Reflector)
Wattage: 20
Light Technology: Halogen
Angle: 25°

Customer Reviews

No reviews for this product
(0)