This product has been discontinued.
![SJEOOW Portable Cord, 12/3, Black, 250', 105°C Rated, 300V SJEOOW Portable Cord, 12/3, Black, 250', 105°C Rated, 300V](https://rexel-cdn.com/products/image.jpg?i=E963B533-A3EA-4F8A-9DB2-9244501FD6B9&f=420)
SJEOOW Portable Cord, 12/3, Black, 250', 105°C Rated, 300V
Item #:
203566
Cat #:
233280408
UPC:
029892236557
Sign In or Register to view pricing and more.
Documents & Guides
SJEOOW Portable Cord, 12/3, Black, 250 Foot Spool, 105°C Rated, 300V, Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Overview
SJEOOW Portable Cord, 12/3, Black, 250 Foot Spool, 105°C Rated, 300V, Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Also known as: 029892236557, 233280408
Specifications
Length: | 250 ft |
Volts AC: | 300 |
Conductors: | 3 |
Jacket: | TPE |
Gauge: | 12 |
Material: | Copper |
Color: | Black |
Length: | 250 ft |
Conductors: | 3 |
Gauge: | 12 |
Color: | Black |
Volts AC: | 300 |
Jacket: | TPE |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)