Jacketed Multimedia Composite Cable, CAT5e, (2) RG-6/U, (2) CAT5e

Item #: 203559

Cat #: 992709506

UPC: 029892241223

Documents & Guides
Jacketed Multimedia Composite Cable, CM/CL2. Includes: (2) RG-6/U, (2) CAT5e. RG-6/U: 18 AWG, 3 GHZ, Copper Coated Steel, Bare Copper Conductor, Quad Shielded. CAT5e: 4 Pair / 24 AWG. Jacket Diameter: 0.650", 300V, Color: Blue, Length: 500 ft.
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

DiversiTech
230-DL16-20 Mini Split Condensate Drain
Item #: 1154762
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

DiversiTech
230-D4 SpeediChannel, 4", Natural
Item #: 1154752
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Jacketed Multimedia Composite Cable, CM/CL2. Includes: (2) RG-6/U, (2) CAT5e. RG-6/U: 18 AWG, 3 GHZ, Copper Coated Steel, Bare Copper Conductor, Quad Shielded. CAT5e: 4 Pair / 24 AWG. Jacket Diameter: 0.650", 300V, Color: Blue, Length: 500 ft.
Also known as: 029892241223, 992709506

Specifications

Color: Blue
Length: 500 ft
Volts AC: 300
Jacket: PVC
Material: Copper
Conductors: 4 Pair, 4
Color: Blue
Volts AC: 300
Material: Copper
Length: 500 ft
Jacket: PVC
Conductors: 4 Pair, 4

Customer Reviews

No reviews for this product
(0)