Slide Dimmer, 450W, 3-Way, Lt Almond

Item #: 203552

Cat #: SLV-603P-LA

UPC: 027557522892

Sign In or Register to view pricing and more.
Documents & Guides
Skylark Slide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, On/Off Rocker Switch, Color: Light Almond.

Overview

Skylark Slide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, On/Off Rocker Switch, Color: Light Almond.
Skylark Dimmer with On/Off Switch, Magnetic Low-Voltage, 3-way, preset, 120V/600VA (450W) in light almond
Also known as: 027557522892, SLV-603P-LA

Specifications

Wattage: 450
Color: Light Almond
Volts AC: 120
Mounting: Surface
Wattage: 450
Volts AC: 120
Color: Light Almond
Mounting: Surface

Customer Reviews

No reviews for this product
(0)