Box Mounting Bracket, 24" Stud Spacing
Item #: 20355
Cat #: RBS24
UPC: 782856478249
Box Mounting Bracket, 24 Inch Stud Spacing, Mounts Up to Four 4 Inch or 4-11/16 Inch Boxes/Plaster Rings
Sign In or Register to view pricing and more.
No associated products found.
Overview
Box Mounting Bracket, 24 Inch Stud Spacing, Mounts Up to Four 4 Inch or 4-11/16 Inch Boxes/Plaster Rings
Eliminates the need for an electrical box on low voltage applications Supports electrical boxes, plaster rings or low voltage devices from one bracket
Also known as: 782856478249, RBS24
Specifications
Length: | 24 in |
Material: | Steel |
Diameter: | 4 11/16 in, 4 in |
Length: | 24 in |
Diameter: | 4 11/16 in, 4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)