
Sign In or Register to view pricing and more.
Documents & Guides
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Blue, 500 ft. Spool.
Overview
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Blue, 500 ft. Spool.
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 048243226306, TFFN18STRBLU500RL
Specifications
Gauge: | 18 |
Color: | Blue |
Length: | 500 ft |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | Nylon |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 18 |
Length: | 500 ft |
Volts AC: | 600 |
Jacket: | Nylon |
Package Type: | Reel |
Color: | Blue |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)