40 Watt Incandescent Bulb White Globe - 2-Pk

Item #: 203530

Cat #: BC40G16-1/2C/W/LL-6/2-TP

UPC: 046677168483

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Decorative Lamp, 40W, 120V, Bulb: G16.5 (Globe), Base: Candelabra Screw (E12), Lumens: 245, Rated Average Life: 2,000 Hrs. Color: White. *Philips Part # 16848-4*

Overview

Incandescent Decorative Lamp, 40W, 120V, Bulb: G16.5 (Globe), Base: Candelabra Screw (E12), Lumens: 245, Rated Average Life: 2,000 Hrs. Color: White. *Philips Part # 16848-4*
Philips 40 watt Specialty Incandescents provide the perfect light for accent and display lighting as well as general lighting in a variety of applications. From tubular shapes and appliance bulbs, to colored lamps for special effects, this family of lamps is ideal for professional and consumer applications.
Also known as: 046677168483, BC40G16-1/2C/W/LL-6/2-TP

Specifications

Shape: G16-1/2 (Globe)
Lumens: 245
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Shape: G16-1/2 (Globe)
Volts AC: 120
Wattage: 40
Light Technology: Incandescent
Lumens: 245
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)