SC Surface Cover 10x10

Item #: 203527

Cat #: 1010-SCS

UPC: 782051109085

Sign In or Register to view pricing and more.
Documents & Guides
SC Surface Cover 10x10

Overview

SC Surface Cover 10x10
Also known as: 782051109085, 1010-SCS

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Mounting: Enclosure
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 1
Mounting: Enclosure
Material: Steel
Color: Gray
Width: 10 in
Height: 10 in

Customer Reviews

No reviews for this product
(0)