SJEOOW Portable Cord, 16/4, Black, 250', 105°C Rated, 300V

Item #: 203506

Cat #: 234260408

UPC: 029892234263

Documents & Guides
SJEOOW Portable Cord, 16/4, Black, 250 Foot Spool, 105°C Rated, 300V, Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Sign In or Register to view pricing and more.

No associated products found.

Overview

SJEOOW Portable Cord, 16/4, Black, 250 Foot Spool, 105°C Rated, 300V, Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Also known as: 029892234263, 234260408

Specifications

Length: 250 ft
Volts AC: 300
Jacket: TPE
Material: Copper
Color: Black
Gauge: 16 AWG
Conductors: 4
Length: 250 ft
Jacket: TPE
Color: Black
Conductors: 4
Volts AC: 300
Material: Copper
Gauge: 16 AWG

Customer Reviews

No reviews for this product
(0)