25 Watt Incandescent Bulb White Globe - 2-Pk

Item #: 203505

Cat #: BC25G16-1/2C/W/LL-120V-6/2

UPC: 046677168476

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Decorative Lamp, 25W, 120V, Bulb: G16.5 (Globe), Base: Candelabra Screw (E12), Lumens: 165, Rated Average Life: 2,000 Hrs. Color: White. *Philips Part # 16847-6*

Overview

Incandescent Decorative Lamp, 25W, 120V, Bulb: G16.5 (Globe), Base: Candelabra Screw (E12), Lumens: 165, Rated Average Life: 2,000 Hrs. Color: White. *Philips Part # 16847-6*
Also known as: 046677168476, BC25G16-1/2C/W/LL-120V-6/2

Specifications

Shape: G16-1/2 (Globe)
Lumens: 165
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Shape: G16-1/2 (Globe)
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Lumens: 165
Wattage: 25
Color Temperature: 2700 (Warm White)
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)