This product may not be available in all locations.

Terminal Block, 65A, 600V AC/DC, Gray, 10mm, Feed Through
Item #: 20350
Cat #: 1492-J10
UPC: 662073058199
Documents & Guides
Terminal Block, 65 Amp, 600 Volt AC/DC, Gray, 10 mm, Feed Through
Sign In or Register to view pricing and more.
No associated products found.
Overview
Terminal Block, 65 Amp, 600 Volt AC/DC, Gray, 10 mm, Feed Through
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-J10 from Rockwell Automation® is a gray 9. 9 x 39. 5 x 60 mm (0. 39 x 1. 56 x 2. 36 IN) terminal block with one pole and screw connections. It is a feed-through block. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073058199, 1492-J10
Specifications
Family / Style: | 1492 |
Volts DC: | 600 |
Amps: | 65 |
Mounting: | DIN Rail |
Color: | Gray |
Type: | Feed Through |
Volts AC: | 600 |
Allowable Gauge Range: | 16 - 6 |
Family / Style: | 1492 |
Amps: | 65 |
Color: | Gray |
Volts AC: | 600 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Type: | Feed Through |
Allowable Gauge Range: | 16 - 6 |
Customer Reviews
No reviews for this product
(0)