Terminal Block, 20A, 600V AC/DC, 2 Level, Gray, 2.5mm

Item #: 2035

Cat #: 1492-JD3DR

UPC: 662073058656

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 20 Amp, 600 Volt AC/DC, 2 Level with Diode in Reverse Bias Between the 2 Levels, Gray, 22 - 12 AWG, 2.5 mm

Overview

Terminal Block, 20 Amp, 600 Volt AC/DC, 2 Level with Diode in Reverse Bias Between the 2 Levels, Gray, 22 - 12 AWG, 2.5 mm
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-JD3DR from Rockwell Automation® is a black 5. 1 x 69 x 55. 5 mm (0. 20 x 2. 72 x 2. 19 IN) terminal block with one pole and screw connections. It is a two-level block with reverse in forward bias between levels. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073058656, 1492-JD3DR

Specifications

Type: Terminal Block, Diode
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Amps: 20
Volts DC: 300
Allowable Gauge Range: 22 - 12
Type: Terminal Block, Diode
Family / Style: 1492
Color: Gray
Volts DC: 300
Volts AC: 300
Mounting: DIN Rail
Amps: 20
Allowable Gauge Range: 22 - 12

Customer Reviews

No reviews for this product
(0)