Category 5e, Riser, 24/4-UTP (Solid), Pink, 1000' Reel

Item #: 203495

Cat #: 962631621

UPC: 029892626396

Sign In or Register to view pricing and more.
Documents & Guides
Data / Voice Cable - Type CMR - Riser, Category 5e, 24 AWG - 4 Unshielded Twisted Pairs, Copper, Solid, Pink, 1000' Reel, PVC Jacket, ETL Listed Type CMR, C(ETL) Listed CMR FT4, ETL Verified to TIA/EIA 568-C.2

Overview

Data / Voice Cable - Type CMR - Riser, Category 5e, 24 AWG - 4 Unshielded Twisted Pairs, Copper, Solid, Pink, 1000' Reel, PVC Jacket, ETL Listed Type CMR, C(ETL) Listed CMR FT4, ETL Verified to TIA/EIA 568-C.2
Also known as: 029892626396, 962631621

Specifications

Gauge: 24
Volts AC: 300
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Color: Pink
Shielding: Unshielded
Stranding: Solid
Package Type: Reel in a Box
Gauge: 24
Length: 1000 ft
Jacket: Riser
Shielding: Unshielded
Package Type: Reel in a Box
Volts AC: 300
Conductors: 4 Pair
Color: Pink
Stranding: Solid

Customer Reviews

No reviews for this product
(0)